Response Grip Shoe
EU shoe size | 35 |
---|---|
Colour | White |
Main material | Microfiber |
EU shoe size | 35 |
---|---|
Colour | White |
Main material | Microfiber |
Metal free | No |
Type of soles | Antislip;Antistatic And Hard Wearing P.U |
No laces/slip-on | No |
Liner material | WingTex Air Tunnel |
Delivery usually within ( 3 ) days