U POWER RL20056 Safety shoes MODEL PUSH
EU shoe size | 48 |
---|---|
Collar height | Low |
Colour | Grey |
EU shoe size | 48 |
---|---|
Collar height | Low |
Colour | Grey |
Main material | Suede |
ESD | Yes |
Water proof | Yes |
Metal free | No |
Type of soles | PU compact Antislip, antistatic and oil resistant |
Metatarsal protection | Yes |
Security Category | S1P |
Slip resistance | Yes |
Material | Soft suede upper with ultra- breathable mesh inserts |
Liner material | WingTex® air tunnel |
Secondary colour | Black |
In stock: Next day delivery