U-POWER UW20032-39 RESPONSE U S2 SRC WHT MOCASSIN SIZE 39/6


Response Grip Shoe

References
u-power:UW20032-39
rubix:2586887
ean:8033546024003
brand logo
brand logo
Technical specifications
EU shoe size39
ColourWhite
Main materialMicrofiber
See all Specifications

Product details : U-POWER UW20032-39 RESPONSE U S2 SRC WHT MOCASSIN SIZE 39/6


White low safety shoes totally "no metal", u power, comfortable and light of the White68 & Black line, with New Safety Dry water-repellent and breathable microfiber upper, resistant to bacteria and organic chemical residues, easily washable, AirToe Composite tip, non-slip and PU / PU sole U-Grip 68, S2 SRC

Strengths

Metal Free Footwear
Water repellent Upper
AirToe Composite ToeCap
Energy absorbing heel
Dual Density PU Sole
Antistatic

Applications

Protection against invisible threats, like bacteria, debris, organic and chemical residues

Technical specifications


Attributes
EU shoe size39
ColourWhite
Main materialMicrofiber
Metal freeYes
Type of solesPU
MaterialDual density
Show UNSPSC/ECL@SS
£ 49.23 excl. VAT
/ Each
£ 59.08 incl. VAT
  • Delivery usually within ( 3 ) days