ADAPTAFLEX 7TCA296180R0042 CP-KF20BS CONTRACTOR PACK (L)10 M X (DIA)20
Retail/Office Convenience
See technical informationSee documentsReferences
Adaptaflex:7TCA296180R0042
Rubix:234A6734

Documents
Product details : ADAPTAFLEX 7TCA296180R0042 CP-KF20BS CONTRACTOR PACK (L)10 M X (DIA)20
CP-KF20BS Contractor Pack (L)10 m x (Dia)20 mm
Technical specifications
Attributes
| Type | contractor pack |
|---|---|
| Model | cp-kf |
| Material | pvc pliable |
Show UNSPSC/ECL@SS
£ 39.98 excl. VAT
/ Each
£ 47.98 incl. VAT
- Delivery usually within ( 3 ) days
