• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. MARSHALL-TUFFLEX FCMMT2 FIRE CLIP INTERNAL MMT2

MARSHALL-TUFFLEX FCMMT2 FIRE CLIP INTERNAL MMT2

Fire Clip

See technical informationSee documents

References

Marshall-Tufflex:FCMMT2
Rubix:234A6956
brand logo
brand logo

Technical specifications

Typefire clip
See all Specifications

Documents

Product details : MARSHALL-TUFFLEX FCMMT2 FIRE CLIP INTERNAL MMT2


Fire Clip Internal Mmt2

Technical specifications


Attributes
Typefire clip
Modelfcmmt
Materialgalvanised steel
Show UNSPSC/ECL@SS
£ 1.52 excl. VAT
/ Each
£ 1.82 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

LEGRAND 037162 VIKING TERM BLOCK 6MM (W)8 MMENGEX ACCESSORIES 635011 CTS95 CRIMP-PAK COPPER TUBE SPLICES (L)55 MMENGEX ACCESSORIES 630804 CT35M8 CRIMP-PAK COPPER TUBE TERMINAL (L)41 MCEMBRE BF F608 TERMINALS BLUE PUSH-ON FEMALE PACK OF 100TAMLEX TB103 3 HOLE FLAT COUPLING PLATE TAMSTRUTTAMLEX GHT33 75X75 GUSSET BEND 45 TOP LID (H)75 MM X (W)75 MMEMITEX EM03.105 5M CAT 6 PATCH LEAD (L)5 MCABLOFIL MRFAR150PG 150MM ADJUSTABLE RISER (L)554 MM X (W)150 MM X (D)MENNEKES SOCKET IP67 230V 9301CENTAUR CFA 20B 20MM FEMALE ADAPTOR C/W L/RING BLACKNIGLON ML32 32MM LONG MALE BRASS BUSHTAMLEX BTF100/60 100X60 FASTCONNECT BASKET TRAY (L)3 M X (W)100 MM X (TAMLEX PMF75-FTC 75X25MM DEEP FLAT TEE WITH COUPLERS (W)75 MM X (D)25ENGEX ACCESSORIES 631104 CT95M8 CRIMP-PAK COPPER TUBE TERMINAL (L)58 MENGEX ACCESSORIES 631206 CT120M12 CRIMP-PAK COPPER TUBE TERMINAL (L)73
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap