LEGRAND 37173 VIKING 3 EARTH TERM 10MM MT (W)10 MM
Terminal Block
See technical informationSee documentsReferences
Legrand:37173
Rubix:234A9771
EAN:3245060371739

Documents
Product details : LEGRAND 37173 VIKING 3 EARTH TERM 10MM MT (W)10 MM
Technical specifications
Attributes
| Type | terminal block |
|---|---|
| Model | viking 3 |
| Material | thermoplastic |
Show UNSPSC/ECL@SS
£ 6.14 excl. VAT
/ Each
£ 7.37 incl. VAT
- Delivery usually within ( 35 ) days
