BRITCLIP EP56521604 AC25 BAG 25 25MM TBAR CLIP (L)16 MM X (W)25 MM PAC
Suspended Ceiling Fixings
See technical informationSee documentsReferences
Britclip:EP56521604
Rubix:234A5744

Documents
Product details : BRITCLIP EP56521604 AC25 BAG 25 25MM TBAR CLIP (L)16 MM X (W)25 MM PAC
Ac25 Bag 25 25MM Tbar Clip (L)16 mm x (W)25 mm
Technical specifications
Attributes
| Type | t bar/twist on clip |
|---|---|
| Model | e 5652 |
| Material | spring steel |
Show UNSPSC/ECL@SS
£ 56.47 excl. VAT
/ Each
£ 67.76 incl. VAT
- Delivery usually within ( 3 ) days
