References
IFM Electronic:OGP303
Rubix:168A2337
EAN:4021179243087



Documents
Product details : IFM PHOTOELECTRIC OGP303
Applications
Robust stainless steel housing for use in the food and beverage industry
Resistant to high-pressure cleaning with aggressive cleaning agents
High protection rating for the requirements of harsh industrial environments
Ready for operation immediately thanks to fixed setting
Very long range
Resistant to high-pressure cleaning with aggressive cleaning agents
High protection rating for the requirements of harsh industrial environments
Ready for operation immediately thanks to fixed setting
Very long range
Technical specifications
Attributes
| Type | dc pnp |
|---|---|
| Min. tension | 10 V |
| Max. tension | 36 V |
| Material | housing: stainless steel; sealing: epdm |
| Cable length | 6 m |
| Min. temperature | -25 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 142.30 excl. VAT
/ Each
£ 170.76 incl. VAT
- Delivery usually within ( 5 ) days
