FESTO 538342 PROXIMITY SWITCH SIEF-Q40S-NA-S-2L
SIEF Inductive sensor
See technical informationSee documentsReferences
Festo:SIEF-Q40S-NA-S-2L
Rubix:119A4606
Manufacturer :538342
EAN:4052568175924

Documents
Product details : FESTO 538342 PROXIMITY SWITCH SIEF-Q40S-NA-S-2L
Proximity Sensor SIEF-Q40S-NA-S-2L With plug, semi-flush Mounting Design=Square, Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 126,35 g |
|---|---|
| Type | sief |
| Min. tension | 10 V |
| Max. tension | 65 V |
| Material | pa, pbt reinforced |
Show UNSPSC/ECL@SS
£ 90.60 excl. VAT
/ Each
£ 108.72 incl. VAT
- Delivery usually within ( 11 ) days