References
Festo:SMT-8M-A-PS-24V-E-0,3-M12
Rubix:120A0595
Manufacturer :574337
EAN:4052568103125

Documents
Product details : FESTO 574337 PROXIMITY SWITCH SMT-8M-A-PS-24V-E-0,3-M&
For T-slot
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x150x30 mm |
|---|---|
| Logistic Weight | 25,13 g |
| Type | smt |
| Min. tension | 5 V |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 26.43 excl. VAT
/ Each
£ 31.72 incl. VAT
- In stock: Next day delivery