Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility waistcoat
GISS 854123 VEST REVERSIBLE G-DOCK'R SIZE M ORANGE/GREY
GISS 854123 VEST REVERSIBLE G-DOCK'R SIZE M ORANGE/GREY
Reversible waistcoat g dock'r
References
giss:
854123
rubix:
216A6982
ean:
3660338099717
Technical specifications
Colour
Orange
Size
M
Class EN20471
2
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : GISS 854123 VEST REVERSIBLE G-DOCK'R SIZE M ORANGE/GREY
Reversible Waistcoat, HV side in fluorescent Oxford polyester material/PU.\n.
Insulation 100% polyester 140 g/m² Straight collar, grey collar. Two way zip. Kidney protection back. Lower elastic tightening on the side by cord block. Double torso reflecting bands sewn.\n.
Pockets: 2 external lower patch pockets with closing Hook & Loop bands, 1 chest bellow pocket for telephone, 1 chest patch pocket with pad closing and Hook & Loop strap, 1 vertical chest pocket with zipper.\n.
Grey side: inside in polyester pongee/PVC Pockets 2 external lower patch pocket with closing Hook & Loop bands, 1 chest bellow telephone pocket, 1 chest patch pocket with closing Hook & Loop bands, 1 vertical chest pocket with zipper.\n.
STRONG POINTS\n.
Practical and economical thanks to its double use. Standard: EN ISO 20471
Strengths
Ideal for spring and autumn seasons
Technical specifications
Attributes
Colour
Orange
Size
M
Class EN20471
2
Main material
Polyester
Secondary colour
Grey
Material
Oxford/PU polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.11
excl. VAT
/
Each
£
34.93
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
LEO BWL01 SANDYMERE ECOVIZ WOMENS BODYWARMER YELLOW 6XL
MASCOT 50145 WINGATE TRAFFIC VEST HV ORG M
LEO W15 EGGESFORD ECOVIZ RAIL ZIP WAISTCOAT ORANGE 2XL
LEO S24 HEDDON ECOVIZ POCKET SLV SUPERIOR WAISTCOAT YELLOW 3XL
REGATTA TRS199 T5P HV PRO VEST FLYELW/RYLBL 2XL
LEO S15 MERTON ECOVIZ LFS ZIPPED SLEEVED WAISTCOAT YELLOW 4XL
LEO WL11 LYNMOUTH ECOVIZ WOMENS SUPERIOR WAISTCOAT ORANGE 4XL
LEO S20 BURRINGTON ECOVIZ MESH SLV SUPERIOR WAISTCOAT YELLOW 3XL
PORTWEST S476 BERLIN HI-VIS EXECUTIVE VEST ORANGE SMALL
LEO W22 BARNSTAPLE ECOVIZ RAIL SUPERIOR WAISTCOAT ORANGE 6XL
LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT PINK/LIME S
REGATTA TRS199 L5F HV PRO VEST FLURRD/RUBLU S
LEO W35 COMMODORE ZIPPED REFLECTIVE WAISTCOAT BRONZE 3XL
LEO S13 BARBROOK ECOVIZ SLEEVED WAISTCOAT W/BRACES YELLOW XL
GISS 884476 SAFETY VEST HIVIZ ECO PLUS YELLOW SIZE S/M