RF10B 1 RP (P=5/8'') H=14.7MMCR110.207-E rev.1
Chain pitch | 15.875 mm |
---|---|
Profile | Simplex (1) |
Chain | 10B-1 |
Logistic Weight | 4740 g |
---|---|
Chain pitch | 15.875 mm |
Profile | Simplex (1) |
Chain | 10B-1 |
Chain length | 5000 mm |
Weight | 4.74 kg |
Usually arrives within 14 working days