SD
Chain pitch | 38.1 mm |
---|---|
Profile | Duplex (2) |
Chain | 24B-2 |
Logistic Weight | 37 g |
---|---|
Chain pitch | 38.1 mm |
Profile | Duplex (2) |
Chain | 24B-2 |
Roller diameter | 25.4 mm |
Inner width min. | 25.4 mm |
Chain length | 2500 mm |
Pin length | 101.6 mm |
Chain pin diameter | 14.63 mm |
Plate type | Round |
Plate height | 33.3 mm |
Plate thickness | 6 mm |
Tensile strength min. | 280 kN |
Usually arrives within 14 working days