TSUBAKI 4110122000-M5 STRAIGHT SIDE PLATE CHAIN RF12B 2 RP (P=3/4') 5M


RF12B 2 RP (P=3/4'')

References
tsubaki:RF12B 2 RP
rubix:267A0657
manufacturer :4110122000
ean:8718472172546
TSUBAKI CHAIN 12 B-2 RF
brand logo
Technical specifications
Chain pitch19.05 mm
ProfileDuplex (2)
Chain12B-2
See all Specifications

Product details : TSUBAKI 4110122000-M5 STRAIGHT SIDE PLATE CHAIN RF12B 2 RP (P=3/4') 5M


Tsubaki BS Attachment chain is based on Tsubaki BS/DIN GT4 Winner RS roller chain, the most advanced chain in the European market, and assembled with attachments for conveying. A wide variety of standard and special attachments are available for this chain series.

Technical specifications


Attributes
Logistic Weight12811 g
Chain pitch19.05 mm
ProfileDuplex (2)
Chain12B-2
Chain length5000 mm
Weight12811 kg
Show UNSPSC/ECL@SS
£ 604.70 excl. VAT
/ Each
£ 725.64 incl. VAT
  • Usually arrives within 14 working days