TSUBAKI 0231123000-M5 RS12B-SS-3 BS-SS CHAIN CORROSIVE ENVIRONMENT 5M
RS12B-SS-3 Tsubaki BS-SS chain for corrosive environments
See technical informationReferences
Tsubaki:RS12B SS 3 RP (P=3/4'')
Rubix:267A0616
Manufacturer :0231123000-M5
EAN:8718472016857

Product details : TSUBAKI 0231123000-M5 RS12B-SS-3 BS-SS CHAIN CORROSIVE ENVIRONMENT 5M
All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Technical specifications
Attributes
| Logistic Weight | 17500 g |
|---|---|
| Chain pitch | 19.05 mm |
| Profile | triplex (3) |
| Chain | 12b-3 |
| Roller diameter | 12.07 mm |
| Inner width min. | 11.68 mm |
| Chain length | 5000 mm |
| Pin length | 65.6 mm |
| Chain pin diameter | 5.72 mm |
| Weight | 17.5 kg |
| Plate type | round |
Show UNSPSC/ECL@SS
£ 1,547.03 excl. VAT
/ Each
£ 1,856.44 incl. VAT
- Usually arrives within 14 working days