TSUBAKI 0232162000-M5 RS16B-NP-2 BS ROLLER CHAIN FOR CORROSIVE ENV 5M
RS16B-NP-2 Tsubaki BS roller chain for corrosive environments
See technical informationSee documentsReferences
Tsubaki:RS16B NP 2 RP (P=1'')
Rubix:267A0632
Manufacturer :0232162000-M5
EAN:8718472018837

Documents
Product details : TSUBAKI 0232162000-M5 RS16B-NP-2 BS ROLLER CHAIN FOR CORROSIVE ENV 5M
BS NP Chain is a Tsubaki BS chain that has been plated with Nickel. NP Chain has a light corrosion resistance and an attractive appearance. NP Chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding BS chain, so please take this into account when making your chain selection. It has a working temperature range of: -10°C to +60°C.
Technical specifications
Attributes
| Logistic Weight | 27000 g |
|---|---|
| Chain pitch | 25.4 mm |
| Profile | duplex (2) |
| Chain | 16b-2 |
| Roller diameter | 15.88 mm |
| Inner width min. | 17.02 mm |
| Chain length | 5000 m |
| Material | nickel-plated |
| Pin length | 75.2 mm |
| Chain pin diameter | 8.28 mm |
| Weight | 27 kg |
| Plate type | flat |
| Plate height | 21 mm |
| Plate thickness | 4 mm |
| Tensile strength min. | 128 kN |
Show UNSPSC/ECL@SS
£ 995.03 excl. VAT
/ Each
£ 1,194.04 incl. VAT
- Usually arrives within 14 working days