BS SS Chain
Chain pitch | 25.4 mm |
---|---|
Profile | Simplex (1) |
Chain | 16B-1 |
Chain pitch | 25.4 mm |
---|---|
Profile | Simplex (1) |
Chain | 16B-1 |
Roller diameter | 15.88 mm |
Inner width min. | 17.02 mm |
Material | Stainless Steel |
Pin length | 19.95 mm |
Chain pin diameter | 8.28 mm |
Weight | 2.7 kg |
Plate type | Flat |
Plate height | 21 mm |
Plate thickness | 4 mm |
Tensile strength min. | 2.1 kN |
Usually arrives within 14 working days