TSUBAKI 2760160005-M5 S PLATE CHAIN RF16B-1 DWG CR112.1113-E 5M
RF16B-1 RP (P=1''), ACCORDING TO DRAWING CR112.1113-E H=24mm
See technical informationReferences
Tsubaki:RF16B-1 DWG CR112,1113-E H=24mm
Rubix:267A1280
Manufacturer :2760160005-M5
EAN:8718472133967



Technical specifications
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Chain | bs single pitch rf-kette (gerade laschen, clip-verbindung) |
Product details : TSUBAKI 2760160005-M5 S PLATE CHAIN RF16B-1 DWG CR112.1113-E 5M
Tsubaki BS Attachment chain is based on Tsubaki BS/DIN GT4 Winner RS roller chain, the most advanced chain in the European market, and assembled with attachments for conveying. A wide variety of standard and special attachments are available for this chain series.
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Chain | bs single pitch rf-kette (gerade laschen, clip-verbindung) |
| Roller diameter | 15.88 mm |
| Inner width min. | 17.02 mm |
| Pin length | 17.75 mm |
| Chain pin diameter | 8.28 mm |
| Weight | 17.3 kg |
| Plate type | straight |
| Plate height | 24 mm |
| Plate thickness | 4 mm |
| Standard | ISO 606 |
| Tensile strength min. | 60 kN |
| Series | bs standard rf |
| Number of rows | 1 |
Show UNSPSC/ECL@SS
£ 535.63 excl. VAT
/ Each
£ 642.76 incl. VAT
- Usually arrives within 14 working days