Roller Chain
Chain pitch | 15.875 mm |
---|---|
Profile | Simplex (1) |
Chain | 10B-1 |
Chain pitch | 15.875 mm |
---|---|
Profile | Simplex (1) |
Chain | 10B-1 |
Roller diameter | 10.16 mm |
Inner width min. | 9.65 mm |
Chain pin diameter | 5.08 mm |
Weight | 2.86 kg |
Plate height | 14.7 mm |
Plate thickness | 1.5 mm |
Usually arrives within 14 working days