References
Fenner:32B2-5M-FENNER
Rubix:406A0385
Manufacturer :028U0210 (5M)



Product details : FENNER ROLLER CHAIN 32B-2 BRITISH STANDARD 2 INCH DUPLEX
Fenner Standard Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Roller Chain Fenner Classic ISO 32B-2 Pitch 2"
Technical specifications
Attributes
| Chain pitch | 50.8 mm |
|---|---|
| Profile | duplex (2) |
| Chain | 32b-2 |
| Roller diameter | 29.21 mm |
| Inner width min. | 30.99 mm |
| Material | steel |
| Pin length | 124.6 mm |
| Chain pin diameter | 17.81 mm |
| Weight | 19.8 kg |
| Plate height | 42.3 mm |
| Plate thickness | 7 mm |
| Tensile strength min. | 540 kN |
Show UNSPSC/ECL@SS
£ 1,580.45 excl. VAT
/ 5 pieces
£ 1,896.54 incl. VAT
- Delivery usually within ( 2 ) days
