BS SS Chain
Chain pitch | 31.75 mm |
---|---|
Profile | Simplex (1) |
Chain | 20B-1 |
Logistic Weight | 19250 g |
---|---|
Chain pitch | 31.75 mm |
Profile | Simplex (1) |
Chain | 20B-1 |
Roller diameter | 19.05 mm |
Inner width min. | 19.56 mm |
Chain length | 5000 mm |
Pin length | 48.4 mm |
Chain pin diameter | 10.19 mm |
Weight | 19.25 kg |
Plate type | Round |
Plate height | 26 mm |
Plate thickness | 4.5 mm |
Usually arrives within 14 working days