RHP MINIATURE BEARING KLNJ1/8Y:RHP


RHP Deep Groove Ball Bearings: KLNJ.. Series

References
rhp:KLNJ1/8Y
rubix:158A2833
manufacturer :KLNJ1/8Y RW 5
brand logo
brand logo
Technical specifications
Interior diameter (inch)1/8 ''
Exterior diameter (inch)3/8 ''
Width (inch)5/32 ''
See all Specifications

Product details : RHP MINIATURE BEARING KLNJ1/8Y:RHP


NSK is the World Leader in Deep Groove Ball Bearings.
These Bearings are the most common form of rolling bearings and are used in many types of applications;
particularly those where high speeds and low power loss are required.
NSK deep groove ball bearings can handle not only radial forces, but also moderate axial loads in both directions.
They are easy to install and can be deployed in a variety of configurations.

Strengths

Cages - Offering a number of different cage types to suit your application needs: steel or solid brass
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life

Applications

Multiple uses. Suitable for high to very high speeds.

Technical specifications


Attributes
Logistic Weight1,3 g
Interior diameter (inch)1/8 ''
Exterior diameter (inch)3/8 ''
Width (inch)5/32 ''
CageSteel
Show UNSPSC/ECL@SS
£ 10.60 excl. VAT
/ Each
£ 12.72 incl. VAT
  • Usually arrives within 14 working days