3M™ 9546 Double Coated Polyethylene Foam Tape
Width | 12 mm |
---|---|
Length | 66 m |
Packaged dimensions (D x W x H) | 260x360x360 mm |
---|---|
Package weight | 5900 g |
Width | 12 mm |
Length | 66 m |
Thickness | 1.15 mm |
Colour | White |
Tape type | Foam tape |
Usually arrives within 14 working days