References
Tesa:4952 50M 25MM WHITE
Rubix:269A3527
Manufacturer :04952-00534-00
EAN:4042448839527




Product details : TESA 04952 DOUBLE SIDED PE FOAM TAPE 50MX25MM WHITE
tesa® 4952 is a double-sided foam tape, frequently used for a wide range of different constructive mounting applications. The double-sided tape features a very good tack and excellent adhesiveness on smooth surfaces. The foam tape is resistant against UV-light, humidity, water, chemicals, and aging. The tape is ideal for indoor and outdoor usage, with a long-term temperature resistance of up to 80°C. tesa® 4952 is comprised of a high-quality, white closed-cell PE-foam backing, a shear-resistant modified acrylic adhesive, and a glassine lining. tesa® 4952 is especially suitable for fixing flat objects such as mirrors, signs, and decorative materials. Furthermore, the foam-tape acts as a good shock absorber, making it ideal for various sealing functions and for leveling out different thermal elongations of materials. tesa® 4952 has been externally certified for furniture mirror mounting.
Strengths
\* Versatile adhesive for high immediate adhesion on numerous substrates
\* Fully outdoor suitable: UV, water and ageing resistant
\* Compensates for differing thermal expansion of dissimilar materials
\* High immediate bonding strength even at low bonding pressure
\* Very good cold shock absorbtion
\* Fully outdoor suitable: UV, water and ageing resistant
\* Compensates for differing thermal expansion of dissimilar materials
\* High immediate bonding strength even at low bonding pressure
\* Very good cold shock absorbtion
Applications
tesa® 4952 is ideal for a range of constructive mounting applications:
\*Furniture mirror mounting
\*Mounting of car mirrors
\*Mounting functional trims & profiles
\*Mounting of decorative panels
\*Furniture mirror mounting
\*Mounting of car mirrors
\*Mounting functional trims & profiles
\*Mounting of decorative panels
Technical specifications
Attributes
| Logistic Weight | 8147,7 g |
|---|---|
| Width | 25 mm |
| Length | 50 m |
| Material | pe foam |
| Thickness | 1.15 mm |
| Colour | white |
| Tape type | foam tape |
Show UNSPSC/ECL@SS
£ 36.70 excl. VAT
/ Each
£ 44.04 incl. VAT
- Usually arrives within 14 working days
