Deep groove ball bearing SKF 6205 ETN9, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm

Rigid ball bearings

See technical information

References

SKF:6205 ETN9
Rubix:105A2458
Manufacturer :42436
EAN:7316577740939
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter52 mm
Width15 mm
See all Specifications

Product details : SKF RADIAL BALL BEARING 6205 ETN9


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF deep groove ball bearing is designed for industrial applications where lightweight construction and performance are paramount. With its open design, this model is optimized to minimize friction, making it an asset for systems requiring high speeds.

Features:
This SKF single-row deep groove ball bearing uses a glass-fiber-reinforced polyamide cage, ensuring good impact resistance while maintaining a lightweight design. The bearing’s open design helps reduce internal friction while facilitating access for maintenance. This model features standard internal radial clearance (CN), which enables smooth and efficient operation, particularly at high speeds. This product is designed to withstand moderate radial loads, but its axial capacity is more limited, making it ideal for applications where radial loads predominate.

Maintenance:
This SKF bearing is open and has no seals, so it requires regular maintenance. Lubrication must be performed frequently to ensure optimal operation and prevent premature wear. However, its open design simplifies inspection and maintenance procedures, making it suitable for environments where direct access to components is necessary.

Sealing:
Since this SKF deep groove ball bearing model is open and has no seals, it offers no protection against external contaminants such as dust, liquids, or fine particles, and lubricant may leak out. Therefore, this bearing is recommended for clean, controlled environments where the risk of contamination is low.

Brand Information:
For over 100 years, SKF has been a pioneer in the bearing and lubrication systems industry. This Swedish group is renowned for its cutting-edge technologies, innovative solutions, and ability to optimize the performance of rotating equipment. Active in numerous industrial sectors, SKF helps its customers increase reliability, reduce maintenance costs, and maximize the efficiency of their machines, whether in manufacturing, transportation, healthcare, energy, or many other fields.

Key Features:
- Low internal friction thanks to standard radial clearance (CN);
- Open design facilitating maintenance and inspection, ideal for clean environments;
- Glass-fiber-reinforced polyamide cage, offering wear resistance and durability;
- High-speed operation with moderate noise levels.
- Lightweight and efficient solution for applications requiring moderate resistance to radial loads.

Applications:
The SKF deep groove ball bearing is particularly well-suited for clean and controlled environments. Thanks to its ability to withstand moderate radial loads, this bearing is ideally suited for high-speed systems. It is commonly used in material handling equipment, conveyors, and industrial production systems, where light weight, low friction, and noise reduction are essential.

Key Features:
- Low internal friction thanks to standard radial clearance (CN);
- Open design facilitating maintenance and inspection, ideal for clean environments;
- Glass-fiber-reinforced polyamide cage, offering wear resistance and durability;
- High-speed operation with moderate noise levels.
- Lightweight and efficient solution for applications requiring moderate resistance to radial loads.

Applications:
The SKF deep groove ball bearing is particularly well-suited for clean and controlled environments. Thanks to its ability to withstand moderate radial loads, this bearing is ideal for high-speed systems. It is commonly used in material handling equipment, conveyors, and industrial production systems, where light weight, low friction, and noise reduction are essential.

Technical specifications


Attributes
Logistics dimensions (L x W x H)15x52x52 mm
Logistic Weight114,3 g
Inner diameter25 mm
Outer diameter52 mm
Width15 mm
Sealingopen
Bearing Clearancecn
Series6205
Materialbearing steel
Cagepolyamide
Reference speed28000 rpm
Limit speed18000 rpm
Basic static load, radial - C0r9300 N
Basic dynamic load, radial - Cr17800 N
£ 25.63 excl. VAT
/ Each
£ 30.76 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories