SNR - Deep Groove Ball Bearing - 6211.F604
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 21 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 21 mm |
Sealing | two metal shields |
Series | 6200 |
Cage | steel |
Limit speed | 60 rpm |
Basic static load, radial - C0r | 10 N |
Basic dynamic load, radial - Cr | 10 N |
Weight | 0.583 kg |
Usually arrives within 14 working days