Deep groove ball bearing SKF 63/22, Outer diameter: 56 mm | Width: 16 mm | Inner diameter: 22 mm
Rigid ball bearings
See technical informationReferences
SKF:63/22
Rubix:102A8996
Manufacturer :43436
EAN:7316577093875

Product details : SKF RADIAL BALL BEARING 63/22
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF-brand deep groove ball bearing is designed for industrial applications requiring custom internal dimensions. It can withstand radial and axial loads in both directions. Its open design allows for effective friction management, even at high speeds. Easy access to components facilitates regular maintenance, ensuring a long service life and reliable performance.
Features:
This single-row ball bearing is custom-designed with non-standard internal dimensions. Its sheet steel cage allows it to withstand heavy radial loads as well as moderate axial loads in both directions. Its open design, without seals, reduces friction, and its standard radial clearance ensures a good balance between rigidity and vibration tolerance. This design allows the bearing to operate at high speeds with minimal friction, promoting smooth and energy-efficient operation. Suitable for low-contamination environments, it is ideal for applications where access to components is necessary for optimal cooling or easy maintenance.
Maintenance:
This open-design deep-groove ball bearing requires regular maintenance to ensure optimal performance and extend its service life. It is essential to apply periodic lubrication, either with grease or oil, depending on operating conditions. Selecting a high-quality lubricant compatible with the bearing’s requirements is strongly recommended to minimize premature wear. It is also recommended to monitor operating temperature, noise levels, and radial play to detect any signs of abnormal wear.
Sealing:
This bearing is not equipped with seals, making it vulnerable to external contaminants such as dust, particles, and liquids. This lack of protection requires more frequent maintenance, particularly in terms of lubrication and cleaning. However, its open design offers certain advantages: it facilitates access for maintenance, thereby enabling the bearing to maintain a high level of performance, provided it is used in a clean and well-controlled environment.
Brand Information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a world leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used wherever there is motion. They are used in some 40 industrial sectors, such as automotive transportation, aerospace, rail, manufacturing, food and beverage, medical, traditional and renewable energy, and agriculture.
Key Features:
- Custom, non-standard internal dimensions;
- Ability to withstand high radial loads and moderate axial loads in both directions;
- Suitable for high-speed applications thanks to minimized friction;
- Sheet steel cage offering good impact resistance and dimensional stability;
- Open design facilitating maintenance and direct access to components.
Applications:
This bearing is ideal for industrial applications where operating conditions are clean and well-controlled. It is often used in conveyor systems, transmission mechanisms, and material handling equipment. This bearing is also suitable for pulley systems, guide rollers, and textile processing machinery, thanks to its ability to withstand high radial loads. Its open design facilitates use in environments where cooling is essential, while its sheet steel cage ensures the strength and durability required for a variety of industrial applications.
Features:
This single-row ball bearing is custom-designed with non-standard internal dimensions. Its sheet steel cage allows it to withstand heavy radial loads as well as moderate axial loads in both directions. Its open design, without seals, reduces friction, and its standard radial clearance ensures a good balance between rigidity and vibration tolerance. This design allows the bearing to operate at high speeds with minimal friction, promoting smooth and energy-efficient operation. Suitable for low-contamination environments, it is ideal for applications where access to components is necessary for optimal cooling or easy maintenance.
Maintenance:
This open-design deep-groove ball bearing requires regular maintenance to ensure optimal performance and extend its service life. It is essential to apply periodic lubrication, either with grease or oil, depending on operating conditions. Selecting a high-quality lubricant compatible with the bearing’s requirements is strongly recommended to minimize premature wear. It is also recommended to monitor operating temperature, noise levels, and radial play to detect any signs of abnormal wear.
Sealing:
This bearing is not equipped with seals, making it vulnerable to external contaminants such as dust, particles, and liquids. This lack of protection requires more frequent maintenance, particularly in terms of lubrication and cleaning. However, its open design offers certain advantages: it facilitates access for maintenance, thereby enabling the bearing to maintain a high level of performance, provided it is used in a clean and well-controlled environment.
Brand Information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a world leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used wherever there is motion. They are used in some 40 industrial sectors, such as automotive transportation, aerospace, rail, manufacturing, food and beverage, medical, traditional and renewable energy, and agriculture.
Key Features:
- Custom, non-standard internal dimensions;
- Ability to withstand high radial loads and moderate axial loads in both directions;
- Suitable for high-speed applications thanks to minimized friction;
- Sheet steel cage offering good impact resistance and dimensional stability;
- Open design facilitating maintenance and direct access to components.
Applications:
This bearing is ideal for industrial applications where operating conditions are clean and well-controlled. It is often used in conveyor systems, transmission mechanisms, and material handling equipment. This bearing is also suitable for pulley systems, guide rollers, and textile processing machinery, thanks to its ability to withstand high radial loads. Its open design facilitates use in environments where cooling is essential, while its sheet steel cage ensures the strength and durability required for a variety of industrial applications.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x56x56 mm |
|---|---|
| Logistic Weight | 180 g |
| Inner diameter | 22 mm |
| Outer diameter | 56 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 63 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 28000 rpm |
| Limit speed | 18000 rpm |
| Basic static load, radial - C0r | 9300 N |
| Basic dynamic load, radial - Cr | 18600 N |
Show UNSPSC/ECL@SS
£ 34.86 excl. VAT
/ Each
£ 41.83 incl. VAT
- Delivery usually within ( 3 ) days
