Deep groove ball bearing Timken 6008-2RS, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
6008
See technical informationReferences
Timken:6008-2RS
Rubix:106A0691
Manufacturer :100416906
EAN:0087796292604




Product details : TIMKEN 6008-2RS BALL BEARING WITH SEALS
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 80,01x80,01x12,1412 mm |
|---|---|
| Package weight | 212,7 g |
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 15 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6008 |
| Material | steel |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 16800 N |
Show UNSPSC/ECL@SS
£ 84.10 excl. VAT
/ 10 pieces
£ 100.92 incl. VAT
- Delivery usually within ( 7 ) days
