Deep groove ball bearing SKF 6303 ETN9/C3, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
Rigid ball bearings
See technical informationReferences
SKF:6303 ETN9/C3
Rubix:105A0553
Manufacturer :43558
EAN:7316570913934

Product details : SKF RADIAL BALL BEARING 6303 ETN9/C3
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF deep groove ball bearing is designed for applications where rotational speed and heat dissipation are critical. This product combines durability and efficiency thanks to its open design and C3 internal radial clearance.
Features:
This SKF single-row deep groove ball bearing features a glass-fiber-reinforced polyamide cage, which provides both strength and flexibility. The bearing’s design ensures even load distribution, thereby reducing friction and wear. Its C3 internal radial clearance is optimized for very high speeds, ensuring low friction and reliable performance even in demanding environments. This bearing has moderate radial load capacity, providing good support in standard applications, but its axial load capacity remains limited.
Maintenance:
The absence of protective seals in this bearing requires more frequent maintenance, particularly in environments exposed to contaminants such as dust or moisture. Frequent inspection of the bearing is therefore necessary to ensure that no dirt or debris compromises its operation. Periodic relubrication is also essential to maintain optimal performance and prevent premature wear. However, its open design allows for easy access for these maintenance operations, reducing the time and effort required for maintenance.
Sealing:
This SKF bearing has no seals, making it vulnerable to external contaminants such as dust, particles, or liquids. It is therefore ideal for clean, controlled environments where the risk of contamination is minimal.
Brand Information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a world leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used anywhere there is motion. They are used in some 40 industrial sectors, such as automotive transportation, aerospace, rail, manufacturing, food and beverage, medical, traditional and renewable energy, and agriculture.
Key Features:
- Low internal friction thanks to C3 radial clearance and the absence of seals;
- Suitable for high speeds with moderate noise levels;
- Open design for improved heat dissipation;
- Reinforced polyamide cage that is lightweight, wear-resistant, and performs well even at high speeds;
- Ideal for applications requiring low rolling resistance.
Applications:
This SKF deep groove ball bearing is used in industrial settings where operating conditions are controlled and where high rotational speeds and good heat dissipation are required. It is particularly suitable for electric motors, industrial fans, and machine tools operating at high rotational speeds.
Features:
This SKF single-row deep groove ball bearing features a glass-fiber-reinforced polyamide cage, which provides both strength and flexibility. The bearing’s design ensures even load distribution, thereby reducing friction and wear. Its C3 internal radial clearance is optimized for very high speeds, ensuring low friction and reliable performance even in demanding environments. This bearing has moderate radial load capacity, providing good support in standard applications, but its axial load capacity remains limited.
Maintenance:
The absence of protective seals in this bearing requires more frequent maintenance, particularly in environments exposed to contaminants such as dust or moisture. Frequent inspection of the bearing is therefore necessary to ensure that no dirt or debris compromises its operation. Periodic relubrication is also essential to maintain optimal performance and prevent premature wear. However, its open design allows for easy access for these maintenance operations, reducing the time and effort required for maintenance.
Sealing:
This SKF bearing has no seals, making it vulnerable to external contaminants such as dust, particles, or liquids. It is therefore ideal for clean, controlled environments where the risk of contamination is minimal.
Brand Information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a world leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used anywhere there is motion. They are used in some 40 industrial sectors, such as automotive transportation, aerospace, rail, manufacturing, food and beverage, medical, traditional and renewable energy, and agriculture.
Key Features:
- Low internal friction thanks to C3 radial clearance and the absence of seals;
- Suitable for high speeds with moderate noise levels;
- Open design for improved heat dissipation;
- Reinforced polyamide cage that is lightweight, wear-resistant, and performs well even at high speeds;
- Ideal for applications requiring low rolling resistance.
Applications:
This SKF deep groove ball bearing is used in industrial settings where operating conditions are controlled and where high rotational speeds and good heat dissipation are required. It is particularly suitable for electric motors, industrial fans, and machine tools operating at high rotational speeds.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x47x47 mm |
|---|---|
| Logistic Weight | 104,4 g |
| Inner diameter | 17 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63 |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 32000 rpm |
| Limit speed | 20000 rpm |
| Basic static load, radial - C0r | 7500 N |
| Basic dynamic load, radial - Cr | 15600 N |
Show UNSPSC/ECL@SS
£ 20.79 excl. VAT
/ Each
£ 24.95 incl. VAT
- Usually arrives within 14 working days
