Deep groove ball bearing SKF 6200-ZTN9/LHT23, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
Rigid ball bearings
See technical informationReferences
SKF:6200-ZTN9/LHT23
Rubix:202A2468
Manufacturer :49235
EAN:7316570826449

Product details : SKF 6200-ZTN9/LHT23 RADIAL BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This deep-groove ball bearing is designed to deliver optimal performance across a wide range of industrial applications. It is engineered to withstand radial and axial loads in both directions, while offering ease of installation. Thanks to its robust design and high-quality materials, it ensures reliable operation under various conditions, with good wear resistance and extended service life.
Features:
This rigid ball bearing offers a versatile solution, supporting both radial and axial loads in both directions. Its single-row design with an injection-molded, glass-fiber-reinforced polyamide 6,6 snap-fit cage ensures optimal rigidity and increased wear resistance. The product is also equipped with a metal shield that protects against contaminants while allowing for smooth operation with low internal friction. It is lubricated with lithium grease, suitable for a wide temperature range, and offers an excellent balance between performance and durability. Additionally, its standard internal radial clearance provides a good balance between vibration tolerance and rigidity, resulting in moderate noise levels.
Maintenance:
This deep-groove ball bearing requires little maintenance thanks to its high-quality lithium grease, which ensures continuous lubrication. To ensure optimal performance, it is recommended to periodically check the operating temperature and monitor for signs of wear.
Sealing:
The metal shield integrated into this rigid ball bearing plays a key role in protecting against medium- and large-sized contaminants. Located on a single side of the bearing, it prevents dirt from entering while minimizing lubricant loss. Its design allows for a narrow gap between the outer ring and the inner ring, ensuring effective sealing without causing excessive friction.
Brand Information:
SKF is a global leader in the manufacture of bearings and mechanical solutions, founded in 1907. With over 100 years of innovation, SKF is recognized for its high-quality products and advanced technologies across a wide range of industries, including automotive, aerospace, and energy. SKF is committed to providing solutions that improve the performance and reliability of industrial equipment.
Key Features:
• Radial and axial loads supported in both directions for optimal flexibility in various applications.
• Glass-fiber-reinforced polyamide cage offering excellent wear and heat resistance.
• Lithium lubrication for reliable performance over a wide temperature range.
• Protection against contaminants thanks to a metal shield that limits the ingress of dirt.
• Low internal friction allowing for high speeds with smooth and stable rotation.
Applications:
This deep-groove ball bearing is ideal for applications requiring reliable performance in various industrial environments. It is often used in agricultural machinery, material handling equipment, and small motors, where light weight, low friction, and the ability to withstand moderate loads are essential. This product is particularly well-suited for clean environments and applications with moderate speeds, offering an ideal solution for industries seeking efficiency and durability.
Features:
This rigid ball bearing offers a versatile solution, supporting both radial and axial loads in both directions. Its single-row design with an injection-molded, glass-fiber-reinforced polyamide 6,6 snap-fit cage ensures optimal rigidity and increased wear resistance. The product is also equipped with a metal shield that protects against contaminants while allowing for smooth operation with low internal friction. It is lubricated with lithium grease, suitable for a wide temperature range, and offers an excellent balance between performance and durability. Additionally, its standard internal radial clearance provides a good balance between vibration tolerance and rigidity, resulting in moderate noise levels.
Maintenance:
This deep-groove ball bearing requires little maintenance thanks to its high-quality lithium grease, which ensures continuous lubrication. To ensure optimal performance, it is recommended to periodically check the operating temperature and monitor for signs of wear.
Sealing:
The metal shield integrated into this rigid ball bearing plays a key role in protecting against medium- and large-sized contaminants. Located on a single side of the bearing, it prevents dirt from entering while minimizing lubricant loss. Its design allows for a narrow gap between the outer ring and the inner ring, ensuring effective sealing without causing excessive friction.
Brand Information:
SKF is a global leader in the manufacture of bearings and mechanical solutions, founded in 1907. With over 100 years of innovation, SKF is recognized for its high-quality products and advanced technologies across a wide range of industries, including automotive, aerospace, and energy. SKF is committed to providing solutions that improve the performance and reliability of industrial equipment.
Key Features:
• Radial and axial loads supported in both directions for optimal flexibility in various applications.
• Glass-fiber-reinforced polyamide cage offering excellent wear and heat resistance.
• Lithium lubrication for reliable performance over a wide temperature range.
• Protection against contaminants thanks to a metal shield that limits the ingress of dirt.
• Low internal friction allowing for high speeds with smooth and stable rotation.
Applications:
This deep-groove ball bearing is ideal for applications requiring reliable performance in various industrial environments. It is often used in agricultural machinery, material handling equipment, and small motors, where light weight, low friction, and the ability to withstand moderate loads are essential. This product is particularly well-suited for clean environments and applications with moderate speeds, offering an ideal solution for industries seeking efficiency and durability.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x30x30 mm |
|---|---|
| Logistic Weight | 30,9 g |
| Inner diameter | 10 mm |
| Outer diameter | 30 mm |
| Width | 9 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 62.. |
| Material | bearing steel |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 5.31 excl. VAT
/ Each
£ 6.37 incl. VAT
- Usually arrives within 14 working days
