Deep groove ball bearing SKF 6201 NTN9/C4, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Rigid ball bearings
See technical informationReferences
SKF:6201 NTN9/C4
Rubix:219A8358
Manufacturer :41979
EAN:7316571016030



Product details : SKF 6201NTN9/C4 POP MET BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x32x32 mm |
|---|---|
| Logistic Weight | 33,6 g |
| Inner diameter | 12 mm |
| Outer diameter | 32 mm |
| Width | 10 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6201 |
| Material | bearing steel |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 13.21 excl. VAT
/ Each
£ 15.85 incl. VAT
- Usually arrives within 14 working days
