Deep groove ball bearing FAG 6300-B-2Z-L278-C3-SNZ1, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 10 mm
Ball bearing
See technical informationReferences
FAG:6300-B-2Z-L278-C3-SNZ1
Rubix:229A4187
Manufacturer :0985706414030
EAN:4012802346121



Product details : FAG 6300-B-2Z-L278-C3-SNZ1 RADIAL BALL BEARING 0985706414030
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This FAG ball bearing is designed to ensure reliable performance by supporting radial and axial loads in both directions. Its C3 internal clearance allows for optimal operation at high speeds while minimizing internal friction. Thanks to its two metal shields, it provides effective protection against solid contaminants and limits lubricant loss.
Features:
This single-row deep-groove ball bearing is equipped with a sheet steel cage and two metal shields, which form a barrier against contaminants such as debris. Its C3 internal clearance optimizes heat dissipation and enables high speeds. Lubricated for life with lithium grease, it reduces the need for maintenance while ensuring smooth and stable operation within a temperature range of -30°C to 120°C.
Maintenance:
Thanks to its integrated lubrication system, this bearing requires little maintenance. However, inspections are recommended to monitor temperature, noise, and vibrations in order to detect any abnormalities.
Sealing:
The two metal shields provide protection against medium-sized contaminants while minimizing friction.
Brand Information:
For decades, FAG has established itself as a global leader in the manufacture of high-quality bearings. With its unmatched expertise and constant commitment to innovation, FAG offers a comprehensive range of solutions to meet the most demanding needs of the industry.
Key Benefits:
• Low friction: reduced wear and improved energy efficiency
• High speed: optimized operation thanks to C3 clearance
• Effective protection: metal shields minimize contaminant ingress
• Increased durability: lubricated for life, with no need for relubrication
Applications:
This deep-groove ball bearing is used in many industries requiring protection and high performance:
• Electric motors and industrial pumps
• Conveyor and material handling systems
• Food processing and marine industries
• Household appliances
• Agricultural machinery and gearboxes
Features:
This single-row deep-groove ball bearing is equipped with a sheet steel cage and two metal shields, which form a barrier against contaminants such as debris. Its C3 internal clearance optimizes heat dissipation and enables high speeds. Lubricated for life with lithium grease, it reduces the need for maintenance while ensuring smooth and stable operation within a temperature range of -30°C to 120°C.
Maintenance:
Thanks to its integrated lubrication system, this bearing requires little maintenance. However, inspections are recommended to monitor temperature, noise, and vibrations in order to detect any abnormalities.
Sealing:
The two metal shields provide protection against medium-sized contaminants while minimizing friction.
Brand Information:
For decades, FAG has established itself as a global leader in the manufacture of high-quality bearings. With its unmatched expertise and constant commitment to innovation, FAG offers a comprehensive range of solutions to meet the most demanding needs of the industry.
Key Benefits:
• Low friction: reduced wear and improved energy efficiency
• High speed: optimized operation thanks to C3 clearance
• Effective protection: metal shields minimize contaminant ingress
• Increased durability: lubricated for life, with no need for relubrication
Applications:
This deep-groove ball bearing is used in many industries requiring protection and high performance:
• Electric motors and industrial pumps
• Conveyor and material handling systems
• Food processing and marine industries
• Household appliances
• Agricultural machinery and gearboxes
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x35x35 mm |
|---|---|
| Logistic Weight | 54 g |
| Inner diameter | 10 mm |
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 63..-2z |
| Material | steel |
Show UNSPSC/ECL@SS
£ 3.35 excl. VAT
/ Each
£ 4.02 incl. VAT
- In stock: Next day delivery
