Deep groove ball bearing SKF 6319 M/C4, Outer diameter: 200 mm | Width: 45 mm | Inner diameter: 95 mm
Rigid ball bearings
See technical informationReferences
SKF:6319 M/C4
Rubix:105A0813
Manufacturer :44123
EAN:7316570925043

Product details : SKF RADIAL BALL BEARING 6319 M/C4
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF deep groove ball bearing is a high-performance solution designed to meet the demands of modern industrial applications. With its open design and robust construction, it enables high rotational speeds while minimizing internal friction. This product operates efficiently in controlled environments.
Features:
This single-row deep groove ball bearing features a solid brass cage centered over the balls, providing high resistance to shocks and vibrations. It is designed to withstand radial and axial loads in both directions. Thanks to its C4-type internal radial clearance, it supports very high speeds while minimizing friction during operation. Its open design allows for easy access for maintenance, making it suitable for low-contamination environments. However, it requires regular lubrication to optimize its performance.
Maintenance:
To ensure optimal operation of the deep groove ball bearing, regular maintenance is essential. It is important to lubricate it properly using a high-quality lubricant compatible with the operating conditions. Frequent inspections should be conducted to check the condition of the balls and raceways. It is advisable to monitor noise levels and temperature, and to check radial play in order to quickly detect any signs of wear or contamination.
Sealing:
This bearing has an open design, meaning it has no seals. This lack of protection against external contaminants such as dust and particles exposes the bearing to its environment. It is therefore recommended to use it in clean, controlled operating conditions to ensure its durability.
Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. Through constant innovation, SKF provides high-performance solutions tailored to various sectors such as the automotive, aerospace, and manufacturing industries. Through its research and development efforts, SKF is committed to improving the reliability and performance of rotating equipment, thereby positioning the company as a key player in the industry.
Key Features:
• Optimal rotational speed, enabling maximum performance.
• Reduced internal friction, improving energy efficiency.
• Effective heat dissipation management, ensuring reliable operation.
• Increased durability, even under high load conditions.
• Easy maintenance, thanks to direct access to components.
• Ability to support radial and axial loads in both directions.
• Corrosion resistance of the brass cage.
Applications:
This deep-groove ball bearing is particularly well-suited for applications where heat and thermal expansion are critical factors. It is frequently found in electric motors, fans, and high-speed machine tools. Thanks to its robust design and ability to handle increased thermal expansion, it ensures a long service life and efficient operation in demanding industrial environments.
Features:
This single-row deep groove ball bearing features a solid brass cage centered over the balls, providing high resistance to shocks and vibrations. It is designed to withstand radial and axial loads in both directions. Thanks to its C4-type internal radial clearance, it supports very high speeds while minimizing friction during operation. Its open design allows for easy access for maintenance, making it suitable for low-contamination environments. However, it requires regular lubrication to optimize its performance.
Maintenance:
To ensure optimal operation of the deep groove ball bearing, regular maintenance is essential. It is important to lubricate it properly using a high-quality lubricant compatible with the operating conditions. Frequent inspections should be conducted to check the condition of the balls and raceways. It is advisable to monitor noise levels and temperature, and to check radial play in order to quickly detect any signs of wear or contamination.
Sealing:
This bearing has an open design, meaning it has no seals. This lack of protection against external contaminants such as dust and particles exposes the bearing to its environment. It is therefore recommended to use it in clean, controlled operating conditions to ensure its durability.
Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. Through constant innovation, SKF provides high-performance solutions tailored to various sectors such as the automotive, aerospace, and manufacturing industries. Through its research and development efforts, SKF is committed to improving the reliability and performance of rotating equipment, thereby positioning the company as a key player in the industry.
Key Features:
• Optimal rotational speed, enabling maximum performance.
• Reduced internal friction, improving energy efficiency.
• Effective heat dissipation management, ensuring reliable operation.
• Increased durability, even under high load conditions.
• Easy maintenance, thanks to direct access to components.
• Ability to support radial and axial loads in both directions.
• Corrosion resistance of the brass cage.
Applications:
This deep-groove ball bearing is particularly well-suited for applications where heat and thermal expansion are critical factors. It is frequently found in electric motors, fans, and high-speed machine tools. Thanks to its robust design and ability to handle increased thermal expansion, it ensures a long service life and efficient operation in demanding industrial environments.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x200x200 mm |
|---|---|
| Logistic Weight | 6943,5 g |
| Inner diameter | 95 mm |
| Outer diameter | 200 mm |
| Width | 45 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6319 |
| Material | bearing steel |
| Cage | brass |
| Reference speed | 7000 rpm |
| Limit speed | 6300 rpm |
Show UNSPSC/ECL@SS
£ 852.85 excl. VAT
/ Each
£ 1,023.42 incl. VAT
- Delivery usually within ( 3 ) days
