Deep groove ball bearing INA CSCA060-HLE, Outer diameter: 165.1 mm | Width: 6.35 mm | Inner diameter: 152.4 mm

Deep groove ball bearing

See technical information

References

INA:CSCA060-HLE
Rubix:257A9191
Manufacturer :0054767630000
EAN:4054362037040
brand logo

Technical specifications

Inner diameter152.4 mm
Outer diameter165.1 mm
Width6.35 mm
See all Specifications

Product details : INA CSCA060-HLE DEEP GROOVE BALL BEARING


Deep groove ball bearing, Thin section bearing CSCA, brass sheet metal cage

Technical specifications


Attributes
Logistic Weight100 g
Inner diameter152.4 mm
Outer diameter165.1 mm
Width6.35 mm
Sealingopen
Bearing Clearancecn
Seriescsca
Limit speed3600 rpm
Basic static load, radial - C0r7700 N
Basic dynamic load, radial - Cr4850 N
£ 828.29 excl. VAT
/ Each
£ 993.95 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories