Deep groove ball bearing SKF 6203-2RSLTN9/C3VT162, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm

Rigid ball bearings

See technical information

References

SKF:6203-2RSLTN9/C3VT162
Rubix:103A1528
Manufacturer :167294
EAN:7316571869544
brand logo

Technical specifications

Inner diameter17 mm
Outer diameter40 mm
Width12 mm
See all Specifications

Product details : SKF RADIAL BALL BEARING 6203-2RSLTN9/C3VT162


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This ball bearing is ideal for supporting radial and axial loads in both directions while being easy to install. Thanks to its innovative design, it guarantees a long service life and requires little maintenance, making it the preferred choice for professionals seeking efficiency and durability in their applications.

Features:
This single-row deep groove ball bearing is equipped with a glass-fiber-reinforced polyamide 6.6 cage, providing increased strength. Thanks to its good sliding properties, the polymer cage generates low friction and thus allows for high speeds. In the event of poor lubrication, it reduces the risk of seizure and secondary damage. Its single-row design allows it to withstand radial and axial loads while ensuring easy installation. It features low-friction nitrile-butadiene rubber seals with a metal reinforcement that effectively protect the bearing from contaminants such as dust and water. The C3-type internal radial clearance optimizes performance by reducing internal friction, which supports high speeds. This bearing is suitable for a variety of operating conditions, ensuring optimal performance.

Maintenance:
Maintenance of this deep-groove ball bearing is simplified thanks to its sealed design and rubber seals. It is recommended to monitor operating conditions, particularly temperature and vibration. Although it requires little intervention, periodic inspections help detect any potential issues.

Sealing:
This single-row ball bearing is designed with nitrile-butadiene rubber lip seals, providing excellent sealing. They form an effective barrier against dust and water, thereby preserving the lubricant inside and extending the product’s service life.

Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. The company stands out for its innovations in products and services, aimed at improving equipment reliability. Active in more than 40 industrial sectors, SKF offers solutions tailored to the specific needs of each sector, ensuring performance and durability. With thousands of product offerings, SKF continues to transform the industry with its advanced technologies.

Key Features:
• Excellent protection against contaminants thanks to rubber seals.
• Reduced maintenance requirements thanks to effective lubricant retention.
• Ability to withstand high speeds, ideal for high-performance applications.
• Robust reinforced polyamide construction for increased durability.
• Quiet operation and low vibration levels.

Applications:
This deep-groove ball bearing is suitable for a wide range of industrial applications. It is commonly used in the automotive sector for transmissions and clutch systems. In industrial machinery, it is used in equipment such as conveyors, compressors, and machine tools. Additionally, it is used in household appliances such as washing machines and dryers, thanks to its ability to operate effectively in humid environments.

Technical specifications


Attributes
Logistics dimensions (L x W x H)12x40x40 mm
Logistic Weight63,8 g
Inner diameter17 mm
Outer diameter40 mm
Width12 mm
Sealingtwo rubber seals
Bearing Clearancec3
Series62..
Materialbearing steel
Cagepolyamide
Reference speed38000 rpm
Limit speed19000 rpm
Basic static load, radial - C0r4750 N
Basic dynamic load, radial - Cr9950 N
£ 11.05 excl. VAT
/ Each
£ 13.26 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories