Deep groove ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Sealing | Two metal shields |
Series | 64..-C-2Z |
Reference speed | 7100 rpm |
Limit speed | 7200 rpm |
Basic static load, radial - C0r | 47500 N |
Basic dynamic load, radial - Cr | 83000 N |
Usually arrives within 14 working days