Deep groove ball bearing SKF 6202-2RSH/C3, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Rigid ball bearings
See technical informationReferences
SKF:6202-2RSH/C3
Rubix:1274728
Manufacturer :177702
EAN:7316571817989

Product details : SKF DEEP GROOVE BALL BEARING 6202-2RSH/C3
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This ball bearing supports radial and axial loads in both directions. Thanks to its nitrile-butadiene rubber seals, this product offers effective protection against contaminants, making it ideal for applications requiring enhanced reliability.
Features:
This rigid single-row ball bearing features a sheet steel cage, ensuring robustness and durability. Its single-row design allows for better load distribution while ensuring smooth rotation. Equipped with rubber lip seals on both sides, it is protected from dust and moisture. The increased internal radial clearance (C3) reduces internal friction, thereby facilitating optimal operation even at high speeds. This bearing has limited temperature tolerance due to the rubber seals.
Maintenance:
Maintenance of this deep-groove ball bearing is minimal thanks to its reinforced sealing. However, it is still recommended to check the lubricant level and monitor temperature and vibrations to detect any abnormalities. Although designed to require little intervention, periodic inspection will help extend its service life.
Sealing:
This bearing is equipped with nitrile-butadiene rubber lip seals, which provide excellent protection against moisture and dust. They form an effective barrier, keeping the lubricant inside and preventing the intrusion of unwanted particles. Although this sealing may introduce slight resistance to movement, the benefits in terms of durability and performance outweigh this drawback.
Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. Specializing in engineering solutions, SKF offers a wide range of products, from bearings to lubrication systems. Operating in more than 40 industrial sectors, SKF is committed to improving the reliability of rotating equipment, thereby ensuring optimal performance.
Key Features:
• Optimal protection: rubber seals effectively prevent contaminants from entering.
• High performance: capable of withstanding high speeds while reducing internal friction.
• Increased durability: resists corrosion and high loads, thereby extending service life.
• Easy maintenance: requires minimal intervention, thanks to its sealed design.
• Quiet operation: Vibrations and noise levels are reduced, ensuring a smooth running experience.
Applications:
This rigid bearing is particularly well-suited for a variety of applications, such as electric motors, pumps, and high-speed machine tools. Thanks to its ability to accommodate thermal expansion, it ensures reliable performance under demanding conditions. Whether in manufacturing, the food industry, or other sectors, this product stands out for its versatility and efficiency.
Features:
This rigid single-row ball bearing features a sheet steel cage, ensuring robustness and durability. Its single-row design allows for better load distribution while ensuring smooth rotation. Equipped with rubber lip seals on both sides, it is protected from dust and moisture. The increased internal radial clearance (C3) reduces internal friction, thereby facilitating optimal operation even at high speeds. This bearing has limited temperature tolerance due to the rubber seals.
Maintenance:
Maintenance of this deep-groove ball bearing is minimal thanks to its reinforced sealing. However, it is still recommended to check the lubricant level and monitor temperature and vibrations to detect any abnormalities. Although designed to require little intervention, periodic inspection will help extend its service life.
Sealing:
This bearing is equipped with nitrile-butadiene rubber lip seals, which provide excellent protection against moisture and dust. They form an effective barrier, keeping the lubricant inside and preventing the intrusion of unwanted particles. Although this sealing may introduce slight resistance to movement, the benefits in terms of durability and performance outweigh this drawback.
Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. Specializing in engineering solutions, SKF offers a wide range of products, from bearings to lubrication systems. Operating in more than 40 industrial sectors, SKF is committed to improving the reliability of rotating equipment, thereby ensuring optimal performance.
Key Features:
• Optimal protection: rubber seals effectively prevent contaminants from entering.
• High performance: capable of withstanding high speeds while reducing internal friction.
• Increased durability: resists corrosion and high loads, thereby extending service life.
• Easy maintenance: requires minimal intervention, thanks to its sealed design.
• Quiet operation: Vibrations and noise levels are reduced, ensuring a smooth running experience.
Applications:
This rigid bearing is particularly well-suited for a variety of applications, such as electric motors, pumps, and high-speed machine tools. Thanks to its ability to accommodate thermal expansion, it ensures reliable performance under demanding conditions. Whether in manufacturing, the food industry, or other sectors, this product stands out for its versatility and efficiency.
Technical specifications
Attributes
| Logistic Weight | 46 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 62 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 43000 rpm |
| Limit speed | 13000 rpm |
| Basic static load, radial - C0r | 3750 N |
| Basic dynamic load, radial - Cr | 8060 N |
Show UNSPSC/ECL@SS
£ 4.69 excl. VAT
/ Each
£ 5.63 incl. VAT
- In stock: Next day delivery
