Deep groove ball bearing FAG 6310-C-2HRS-C3, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Ball bearing
See technical informationReferences
Superseded Ref:6310-2RSR-C3
FAG:6310-C-2HRS-C3
Rubix:238A2711
Manufacturer :0850569600030
EAN:4064327300140

Product details : FAG 6310-C-2HRS-C3 SINGLE ROW DEEP GROOVE BALL BEARING
Features:
This C-series deep groove ball bearing is designed to provide high load capacity while effectively withstanding shocks and vibrations. Constructed from high-quality materials, it ensures extended service life and quiet operation. It features two rubber seals and a sheet steel cage. The rubber in the seals introduces a slight additional resistance to rotation, slightly increasing the friction torque.
Maintenance:
Maintenance of this rigid ball bearing is simplified thanks to its pre-lubrication with high-quality grease. It is essential to check its condition to ensure proper operation and to conduct inspections to detect any wear or damage. During maintenance, it is recommended to clean the bearing with appropriate products and check the lubrication levels.
Sealing:
This ball bearing is equipped with rubber seals that provide superior protection against dust, contaminants, and moisture. These seals protect the internal components, thereby extending the bearing’s service life and maintaining its high performance. The seals also prevent lubricant leakage, ensuring continuous lubrication and reducing maintenance requirements. This feature is particularly advantageous in dusty or humid industrial environments, where protection against contaminants is essential.
This C-series deep groove ball bearing is designed to provide high load capacity while effectively withstanding shocks and vibrations. Constructed from high-quality materials, it ensures extended service life and quiet operation. It features two rubber seals and a sheet steel cage. The rubber in the seals introduces a slight additional resistance to rotation, slightly increasing the friction torque.
Maintenance:
Maintenance of this rigid ball bearing is simplified thanks to its pre-lubrication with high-quality grease. It is essential to check its condition to ensure proper operation and to conduct inspections to detect any wear or damage. During maintenance, it is recommended to clean the bearing with appropriate products and check the lubrication levels.
Sealing:
This ball bearing is equipped with rubber seals that provide superior protection against dust, contaminants, and moisture. These seals protect the internal components, thereby extending the bearing’s service life and maintaining its high performance. The seals also prevent lubricant leakage, ensuring continuous lubrication and reducing maintenance requirements. This feature is particularly advantageous in dusty or humid industrial environments, where protection against contaminants is essential.
Strengths
High load capacity: Suitable for demanding applications thanks to its ability to withstand heavy radial and axial loads.
Smooth and quiet operation: The C-generation design allows this bearing to operate more quietly thanks to higher-quality balls, optimized surface finishes, a stiffer cage, and a modified internal design.
Wide range of applications: Suitable for a wide range of industrial applications, including machine tools, pumps, and fans.
Extended service life: Designed to last under harsh conditions thanks to its high-quality materials.
Durability: Resistant to shocks, vibrations, and contaminants, ensuring reliability in demanding industrial environments.
C3 radial clearance: This radial clearance, which is greater than that of standard bearings, provides better compensation for thermal expansion, making this bearing particularly suitable for applications involving higher operating temperatures.
Smooth and quiet operation: The C-generation design allows this bearing to operate more quietly thanks to higher-quality balls, optimized surface finishes, a stiffer cage, and a modified internal design.
Wide range of applications: Suitable for a wide range of industrial applications, including machine tools, pumps, and fans.
Extended service life: Designed to last under harsh conditions thanks to its high-quality materials.
Durability: Resistant to shocks, vibrations, and contaminants, ensuring reliability in demanding industrial environments.
C3 radial clearance: This radial clearance, which is greater than that of standard bearings, provides better compensation for thermal expansion, making this bearing particularly suitable for applications involving higher operating temperatures.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 27 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 63..-c-2hrs |
| Limit speed | 5800 rpm |
| Basic static load, radial - C0r | 38000 N |
| Basic dynamic load, radial - Cr | 68000 N |
Show UNSPSC/ECL@SS
£ 22.12 excl. VAT
/ Each
£ 26.54 incl. VAT
- Delivery usually within ( 7 ) days
