Deep groove ball bearing SKF 6010-2Z, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm

Rigid ball bearings

See technical information

References

SKF:6010-2Z
Rubix:1274677
Manufacturer :40764
EAN:7316570394481
brand logo

Technical specifications

Inner diameter50 mm
Outer diameter80 mm
Width16 mm
See all Specifications

Product details : SKF DEEP GROOVE BALL BEARING 6010-2Z


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF deep groove ball bearing is designed to deliver exceptional performance in a variety of industrial applications. It is robust, easy to install, and can handle radial and axial loads in both directions. Its design with metal shields ensures increased durability and minimal friction, enabling high rotational speeds while maintaining optimal efficiency.

Features:
This single-row deep groove ball bearing is designed with a sheet steel cage. Its sealing system, consisting of two metal shields, provides effective protection against medium-sized contaminants. It features a standard internal radial clearance (CN) that balances performance, load capacity, and friction reduction for general applications. Designed for high performance, it withstands heavy radial loads and moderate axial loads, offering great versatility for a variety of applications.

Maintenance:
Maintenance of this bearing is simplified thanks to its lifetime lubrication with high-quality grease. This means that no relubrication is necessary, thereby reducing maintenance costs and downtime. It is recommended to perform occasional inspections to check the bearing’s overall condition, paying particular attention to noise, temperature, and the integrity of the components.

Sealing:
This bearing is equipped with two metal shields that form an effective barrier against contaminants. This design minimizes the intrusion of debris while allowing a narrow passage that retains the lubricant.

Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. The Swedish group specializes in manufacturing innovative solutions that improve the reliability of rotating equipment. Active in more than 40 industrial sectors, SKF continues to invest in research and development to offer high-quality products.

Key Features:
• Effective protection against contaminants thanks to metal shields.
• Lifetime lubrication, reducing maintenance costs.
• Ability to withstand high radial loads and moderate axial loads.
• Low friction, allowing for high rotational speeds.
• Easy to install and replace, minimizing downtime.

Applications:
This deep-groove ball bearing is ideal for applications requiring significant radial load capacity. It is commonly used in industrial environments such as conveyors, material handling equipment, and agricultural machinery. It is perfectly suited for logistics systems and production lines, offering high durability and reliable performance under a variety of operating conditions.

Technical specifications


Attributes
Logistic Weight268 g
Inner diameter50 mm
Outer diameter80 mm
Width16 mm
Sealingtwo metal shields
Bearing Clearancecn
Series60
Materialbearing steel
Cagesteel
Reference speed18000 rpm
Limit speed9000 rpm
Basic static load, radial - C0r15600 N
Basic dynamic load, radial - Cr22900 N
£ 16.62 excl. VAT
/ Each
£ 19.94 incl. VAT
  • In stock: Next day delivery

Check our products from related categories