SNR - Deep Groove Ball Bearing - 6213.NRC3
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 23 mm |
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 23 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6200 |
Cage | Steel |
Reference speed | 6400 rpm |
Limit speed | 9000 rpm |
Basic static load, radial - C0r | 40100 N |
Basic dynamic load, radial - Cr | 56100 N |
Weight | 0.99 kg |
Usually arrives within 14 working days