Deep groove ball bearing SKF 6305-2RS1/C3W64F, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Rigid ball bearings
See technical informationReferences
SKF:6305-2RS1/C3W64F
Rubix:237A4658
Manufacturer :199742
EAN:07316572229569

Product details : SKF 6305-2RS1/C3W64F DGBB SOLID OIL
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Designed to deliver optimal performance in high-speed applications, this SKF rigid ball bearing stands out for its ability to withstand radial and axial loads in both directions. Ideal for demanding industrial environments, it features lip seals and long-lasting, food-contact-safe lubrication, ensuring effective protection against contaminants for extended service life and rock-solid reliability.
Features:
This SKF bearing is equipped with first-generation nitrile-butadiene rubber (NBR) lip seals that provide excellent protection against dust, water, and other contaminants. Its sheet steel cage withstands heavy loads while absorbing shocks and sudden load spikes. Thanks to its C3 internal clearance, this bearing can handle high speeds while maintaining low internal friction. It is pre-lubricated with Solid Oil grease approved for the food industry, ensuring safe operation even under harsh conditions (humidity, water, liquids, etc.) and controlled environments (hygiene, food contact, etc.).
Maintenance:
This ball bearing is designed to minimize maintenance requirements. It is pre-lubricated with a special W64F grease known as Solid Oil: its structure is porous, consisting of millions of micropores that trap the oil through surface tension and release it gradually. Thanks to its effective sealing, the lubricant remains inside the bearing, thereby reducing the frequency of maintenance. However, it is recommended to regularly monitor temperature and vibrations to detect any signs of wear or early malfunction. As the bearing approaches the nominal service life specified by SKF, it is recommended to increase the frequency of inspections to ensure rapid detection of signs of wear and prevent further deterioration of the mechanism.
Sealing:
The SKF bearing is equipped with single-lip NBR rubber seals on both sides, providing excellent protection against dust and moisture. The lip of the RS1 seal is in radial contact with the outer diameter of the inner ring. This sealing system provides good protection against contaminants while keeping the lubricant inside, thereby extending the bearing’s service life. Although the friction of the lips creates slight resistance, they are ideal for dusty or humid environments.
Brand Information:
SKF is a recognized global leader in the manufacture of bearings and power transmission solutions. Founded in 1907, the brand is committed to providing high-quality, innovative, and reliable products. SKF operates in more than 130 countries, filing several hundred patents each year and operating state-of-the-art research centers. It strives to meet the needs of various industries with high-performance, cost-effective, and sustainable solutions, using advanced materials and high-precision manufacturing processes.
Key Features:
- Optimal protection against contaminants thanks to nitrile rubber seals.
- C3 internal clearance for improved performance at high speeds.
- Pre-lubricated for life with Solid Oil to protect against water and moisture.
- Compatible with food-processing applications thanks to food-grade grease.
Applications:
This SKF bearing is ideal for electric motors, pumps, fans, and machine tools operating at high speeds. It is particularly well-suited for industrial environments where heat and thermal expansion are present. Its low-maintenance operation makes it a preferred choice in the food and beverage industry, for example, for conveyors, packaging equipment, dosing hoppers, mixers, and material handling systems.
Features:
This SKF bearing is equipped with first-generation nitrile-butadiene rubber (NBR) lip seals that provide excellent protection against dust, water, and other contaminants. Its sheet steel cage withstands heavy loads while absorbing shocks and sudden load spikes. Thanks to its C3 internal clearance, this bearing can handle high speeds while maintaining low internal friction. It is pre-lubricated with Solid Oil grease approved for the food industry, ensuring safe operation even under harsh conditions (humidity, water, liquids, etc.) and controlled environments (hygiene, food contact, etc.).
Maintenance:
This ball bearing is designed to minimize maintenance requirements. It is pre-lubricated with a special W64F grease known as Solid Oil: its structure is porous, consisting of millions of micropores that trap the oil through surface tension and release it gradually. Thanks to its effective sealing, the lubricant remains inside the bearing, thereby reducing the frequency of maintenance. However, it is recommended to regularly monitor temperature and vibrations to detect any signs of wear or early malfunction. As the bearing approaches the nominal service life specified by SKF, it is recommended to increase the frequency of inspections to ensure rapid detection of signs of wear and prevent further deterioration of the mechanism.
Sealing:
The SKF bearing is equipped with single-lip NBR rubber seals on both sides, providing excellent protection against dust and moisture. The lip of the RS1 seal is in radial contact with the outer diameter of the inner ring. This sealing system provides good protection against contaminants while keeping the lubricant inside, thereby extending the bearing’s service life. Although the friction of the lips creates slight resistance, they are ideal for dusty or humid environments.
Brand Information:
SKF is a recognized global leader in the manufacture of bearings and power transmission solutions. Founded in 1907, the brand is committed to providing high-quality, innovative, and reliable products. SKF operates in more than 130 countries, filing several hundred patents each year and operating state-of-the-art research centers. It strives to meet the needs of various industries with high-performance, cost-effective, and sustainable solutions, using advanced materials and high-precision manufacturing processes.
Key Features:
- Optimal protection against contaminants thanks to nitrile rubber seals.
- C3 internal clearance for improved performance at high speeds.
- Pre-lubricated for life with Solid Oil to protect against water and moisture.
- Compatible with food-processing applications thanks to food-grade grease.
Applications:
This SKF bearing is ideal for electric motors, pumps, fans, and machine tools operating at high speeds. It is particularly well-suited for industrial environments where heat and thermal expansion are present. Its low-maintenance operation makes it a preferred choice in the food and beverage industry, for example, for conveyors, packaging equipment, dosing hoppers, mixers, and material handling systems.
Technical specifications
Attributes
| Logistic Weight | 227 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 17 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6305 |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 67.26 excl. VAT
/ Each
£ 80.71 incl. VAT
- Usually arrives within 14 working days
