Deep groove ball bearing Timken 6208H-ZZ/F, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing Timken
See technical informationReferences
Timken:6208H-ZZ/F
Rubix:397A0547
EAN:0013992222992

Product details : TIMKEN 6208H-ZZ/F S/STEEL SHIELDED DEEP GROOVE BALL BEARING
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | two metal shields |
Show UNSPSC/ECL@SS
£ 51.28 excl. VAT
/ Each
£ 61.54 incl. VAT
- Delivery usually within ( 7 ) days
