References
Festo:TK-1/8-PK-3
Rubix:121A6340
Manufacturer :4598
EAN:4052568019167

Technical specifications
| Material | galvanised steel (hollow bolt);die-cast zinc (ring) |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 4598 RING PIECE TK-1/8-PK-3
Ring piece TK-1/8-PK-3 With 2 sealing rings. Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Authorisation=Germanischer Lloyd, Pneumatic Connection=PK-3 with union Nut, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistic Weight | 15,4 g |
|---|---|
| Material | galvanised steel (hollow bolt);die-cast zinc (ring) |
| Connection 1 | g 1/8 |
Show UNSPSC/ECL@SS
£ 10.80 excl. VAT
/ Each
£ 12.96 incl. VAT
- Usually arrives within 14 working days