References
Facom:DM.91
Rubix:1238259
EAN:3148510199498

Product details : FACOM HOSE PINCHER DM.91
Applications
Coolant Lines;Fuel Lines;Air Lines
Technical specifications
Attributes
| Logistic Weight | 249 g |
|---|---|
| Packaged dimensions (D x W x H) | 130x90x45 mm |
| Package weight | 251 g |
| Diameter | 45 mm |
| Material | metal |
Show UNSPSC/ECL@SS
£ 78.98 excl. VAT
/ Each
£ 94.78 incl. VAT
- Delivery usually within ( 14 ) days
