Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Automotive tooling
Motor and transmission
Hose clamp
FACOM PLIER DM.34GM
FACOM PLIER DM.34GM
Hose Clamp
References
facom:
DM.34GM
rubix:
1238224
ean:
3148510199870
Technical specifications
Diameter
55
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FACOM PLIER DM.34GM
Hose clamps
- Quickly clamp hoses without damaging them.
- Plastic structure. Length 180mm. Diameter 15 to 28mm. Weight 190g.
Technical specifications
Attributes
Logistic Weight
145
g
Packaged dimensions (D x W x H)
265
x
75
x
25
mm
Package weight
145
g
Diameter
55
mm
Material
plastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.46
excl. VAT
/
Each
£
36.55
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
FACOM AUTO TOOL DM.33
FACOM HOSE PINCHER DM.91
FACOM HOSE PINCHER DM.90
FACOM AUTO TOOL DM.34
FACOM AUTO TOOL DM.33
KING DICK 7/8 X 1 1/16 RING SPANNER
DRAPER 68857 32-76M ADJUSTABLE HOOK WRENCH
FACOM DT.HERTZ BELT TENSION GAUGE
KING DICK RRP3032 RATCHET PODGER WRENCH 30 X 32MM
CR.LPTPB LIGHT PRYING TOOL
KING DICK 7/8 X 1.1/16AF O/E SPANNER
KING DICK RING SPANNER 11/4 X 17/16 AF
"KINGDICK HCFM236 36MM CROWFOOT SPANNER 1/2""SD"
BAHCO BH8AC2-500 ENGINE STAND 500KG
ISS FSM55OE OPEN ENDED FLAT FLOGGING SPANNER 55MM