Safety boot JALAS 1828 JUPITER
EU shoe size | 37 |
---|---|
Main material | Leather |
Water proof | Yes |
EU shoe size | 37 |
---|---|
Main material | Leather |
Water proof | Yes |
Metal free | No |
Metatarsal protection | No |
Security Category | S3 |
Slip resistance | Yes |
Non-magnetic | No |
Lining | Polyester, polyamide |
Colour | Black |
UK shoe size | 4 |
Material | PU coated leather / split leather / polyester / polyamide |
FO (Fuel oil resistant sole) | Yes |
Usually arrives within 14 working days