V12 LYNX BLACK S7L FO HRO LG SR WOMENS BOOT
Main material | Nubuck |
---|---|
Water proof | Yes |
Metatarsal protection | Yes |
Main material | Nubuck |
---|---|
Water proof | Yes |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Colour | Black |
UK shoe size | 3 |
Material | Nubuck |
FO (Fuel oil resistant sole) | No |
Usually arrives within 14 working days