Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Safety boots
Unisex safety boots
BASE B1209 I-ROBOX BLUE TOP S3 ESD SRC COOL GREY EU46 UK11.5
BASE B1209 I-ROBOX BLUE TOP S3 ESD SRC COOL GREY EU46 UK11.5
I-ROBOX BLUE TOP
References
base protection:
CA-B1209-0WB-46
rubix:
389A0958
ean:
8050262509829
Technical specifications
EU shoe size
46
Main material
Textile
See all Specifications
Product details
Technical specifications
Product details : BASE B1209 I-ROBOX BLUE TOP S3 ESD SRC COOL GREY EU46 UK11.5
S3 ESD SRC
ROD: water-repellent microfiber and technical fabric
LINDER: SmellStop
TOE CAP: SlimCap
INSERT: Fresh'n Flex
FEET: Anti-fatigue AirTech + Tpu-Skin®
Size range: 35-48
Technical specifications
Attributes
EU shoe size
46
Main material
Textile
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.63
excl. VAT
/
Each
£
84.76
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
V12 V1250 TOMAHAWK VINTAGE WATERPROOF RIGGER BOOT UK11 EU46
JALAS 1828 GRAN PREMIO JUPITER BOOT S3 SRC CI HRO HI EU35 UK2
U-POWER RL1E104-42 FIXED S3 CI WR SRC BLK BOOT SIZE 42/8
ROCKFALL PM4003 PROMAN GEORGIA WPR SAFETY BOOT UK16 EU51
JALAS 1668W GRAN PREMIO MID CUT BOOT S3 SRC HI HRO CI WG EU45 UK10.5
HELLYHAN 78401_990-43 OXFORD MID BOA S3 HT BLACK UK9 EU43
HELLYHAN 78405_990-40 OXFORD WINTER TALL SZ S3 HT BLACK UK6.5 EU40
ROCKFALL RF115 BANTAM LIGHTWEIGHT SAFETY BOOT UK4 EU37
JALAS 1278 HEAVY DUTY MID CUT SHOE S3 SRC CI HRO HI EU47 UK12
GISS 886033 KUTCHARO THINSULATE LINED LEATHER BOOT S3 CI BLACK SIZE 11
JALAS 3322 DRYLOCK HIGH CUT BOOT O6 HRO FO EU41 UK7
JALAS 9988 EXALTER GTX MID CUT BOOT S3 SRC WR HRO EU42 UK8
ROCKFALL RF952 TANZANITE WOMENS FIT WPR SAFETY BOOT UK6 EU39
JALAS 1938 GRAN PREMIO GP META BOOT S3 SRC CI HRO HI M EU39 UK6
U-POWER RL10376-41 STEGO ESD S3 CI SRC BLK/GRY BOOT SIZE 41/7