ROCKFALL PM4020 PROMAN HARTFORD SAFETY BOOT UK10 EU44
ROCK FALL PM4020 HARTFORD SAFETY BOOT
See technical informationReferences
Rock Fall:HARTFORD-44
Rubix:241A3853
Manufacturer :PM4020-44
EAN:5060324925309




Product details : ROCKFALL PM4020 PROMAN HARTFORD SAFETY BOOT UK10 EU44
100% non-metallic, with protective toecap and midsole, Hartford is lightweight and developed with premium materials including a shock absorbing dual density PU outsole.
Strengths
Airports, Logistics and Freight
Applications
Airports, Logistics and Freight
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 44 |
| Water proof | yes |
| Metal free | yes |
| Type of soles | dual density pu |
| Metatarsal protection | yes |
| Security Category | s3 |
| Slip resistance | yes |
| UK shoe size | 10 |
Show UNSPSC/ECL@SS
£ 40.18 excl. VAT
/ Each
£ 48.22 incl. VAT
- Usually arrives within 14 working days
EU shoe size
44
