ROCKFALL PM4050 PROMAN ATLANTA SAFETY TRAINER UK6 EU39
ROCK FALL PM4050 ATLANTA SAFETY TRAINER
See technical informationReferences
Rock Fall:ATLANTA-39
Rubix:241A3813
Manufacturer :PM4050-39
EAN:5060441698964




Product details : ROCKFALL PM4050 PROMAN ATLANTA SAFETY TRAINER UK6 EU39
The PM4050 Atlanta is a breathtakingly lightweight safety trainer that has been manufactured using a single knit upper, that offers outstanding breathability and water repellent properties, water often runs off!It has a 100% non metallic construction, including a fibreglass toecap and composite midsole.Atlanta is an ideal choice for contracts due the vegan friendly materials, sleek sports styling and vast, UK 3-13 size range enabling it to be ‘the one for everyone’.The outsole complex is a dual density EVA nitrile rubber outsole which gives abrasion resistance whilst providing exceptional shock absorption and weight reduction.All day comfort comes from an Activ-Step® PU anti-fatigue comfort footbed.
Strengths
Automotive, Airports, Logistics and Freight
Applications
Automotive, Airports, Logistics and Freight
Technical specifications
Attributes
| EU shoe size | 39 |
|---|---|
| Collar height | low |
| Colour | black |
| Water proof | yes |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 47.84 excl. VAT
/ Each
£ 57.41 incl. VAT
- In stock: Next day delivery
EU shoe size
39
